Beli kend door closer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KEND Door Closer
    Mulai

    Rp1.399.900

    KEND Door Closer
    atribut:
    • Finishing: Silver
    • Max. Door Width (mm): 1100
    • Maximum Door Weight (kg): 80
  2. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  3. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  4. KEND Lever Handle
    Mulai

    Rp519.900

    KEND Lever Handle
    Deskripsi:
    Produk ini sangat tepat digunakan untuk bangunan modern Bahan Pintu Kayu yang berada di lokasi sekitar pantai yang memiliki bukaan swing dapat difungsikan untuk Ruangan Utama
  5. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  6. KEND Hinge Stainless Steel
    Mulai

    Rp169.900

    KEND Hinge Stainless Steel
    atribut:
    • Material: Stainless Steel 304
    • Finishing: US32D
  7. Nicole Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp149.900

    Nicole Door Closer (Penutup Pintu Otomatis)
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  8. KEND Lockcase for Wood Door
    Mulai

    Rp519.900

    KEND Lockcase for Wood Door
    Deskripsi:
    This product is suitable for Wooden Door Material which has swing openings that can be used for the Main Room and Bedroom and Bathroom
    atribut:
    • Material: Stainless Steel
    • Finishing: US32D TI-PVD
    • Case: Steel, Black Color Painted
  9. KEND Double Cylinder
    Mulai

    Rp369.900

    KEND Double Cylinder
    Deskripsi:
    Operation: 360° key relation when key is inserted and rotated on one side.
    atribut:
    • Material: Brass
    • Finishing: BRS, US14
    • Cylinder Length (mm): 65
  10. NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Mulai

    Rp1.899.900

    NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Deskripsi:
    For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
    atribut:
    • Stop Angle: 70 degrees ~ 180 degrees
    • Applicable Door Width (mm): 950
    • Type: Parallel type
    • Applicable Door Mass (kg): 65 or less
    • Width (mm): 310
    • Applicable Door Height (mm): 2100
    • Color: Silver
    • Depth (mm): 85
    • Height (mm): 90
    • Mass (kg): 2.3
    • Series: Door closer 7000 series
    • Stop: Attached
    • TRUSCO Number: 389-4045
  11. Vintage Automatic Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp309.900

    Vintage Automatic Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahun
    atribut:
    • Dimensions (mm): 190x40
    • Material: Aluminium
    • Maximum Load (kg): 40~65
  12. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    50%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  13. DORMAKABA Pure Level Handle
    Mulai

    Rp399.900

    DORMAKABA Pure Level Handle
    atribut:
    • Material: SS 304
    • Roses Diameter (mm): 50
    • Roses Thickness (mm): 8
    • Vertical Length (mm): 58
  14. NEW STAR Door Closer
    28%
    Mulai

    Rp999.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  15. Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Mulai

    Rp169.900

    Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  16. KEND Steel Door Hinge
    Mulai

    Rp419.900

    KEND Steel Door Hinge
    atribut:
    • Material: Steel & Brass Pin
    • Finishing: US P
    • Capacity (kg): 200
  17. KEND Digital Door Lock
    Mulai

    Rp3.999.900

    KEND Digital Door Lock
    Deskripsi:
    Opening by: - RFID Card - Pin Code - Mechanical Key
    atribut:
    • Color: Black
Daftar Harga kend door closer Terbaru October 2026
KEND Door CloserRp1.399.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
DORMAKABA Penutup PintuRp369.900
KEND Lever HandleRp519.900
NEW STAR Door CloserRp1.199.900
KEND Hinge Stainless SteelRp169.900
CISA Door Closer (Penutup Pintu Otomatis)Rp1.099.900
Nicole Door Closer (Penutup Pintu Otomatis)Rp149.900
KEND Lockcase for Wood DoorRp519.900
KEND Double CylinderRp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)